Metric ″P″ handled hexagonal key with ball end, 7 mm

Article no.: 84TZSA.7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 84TZSA.7
    EAN / GTIN 3662424074837
    Manufacturer number 84TZSA.7
    L-Number L60130 9273

    Description

    Description:

    • Innovative handle design - for high torque and better accessibility in tight installation spaces
    • Ergonomic handle with soft material inserts - fatigue-free working, high comfort and secure grip
    • Long end with ball end - can be tilted up to 30° in the fastener
    • Corrosion resistant steel, burnished
    • Laser markings for quickly finding the size you are looking for
    • Recess in the handle - easy to store
    • Made in France

    Feature:

    • A [mm]: 7
    • L [mm]: 240
    • L1 [mm]: 175
    • L2 [mm]: 95
    • L3 [mm]: 15
    • [g]: 120

    Supplied with:

    • 1 pin spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart