Tool holder ∙ Length: 68 mm

Article no.: 849AG-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap driver

Identification numbers & Classifications

Article number 849AG-10
EAN / GTIN 4000896035991
Manufacturer number 849AG-10
L-Number L60140 2509

Description

Description:

  • Holder
  • Outer ⌀ 32 mm
    Inside ⌀ 25 mm
  • Inside square Drive 10 = 3/8″, for dies 849AG-M8 to M12 (25 mm ⌀)
  • Made in Germany
  • Dimensions / length: 68 mm
  • Net weight: 0.14 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart