Box-end wrench ∙ 12-point ∙ open 15 mm Outside 12-point profile Square, hollow 10 mm (3/8 inch)

Article no.: 848Z-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 848Z-15
    EAN / GTIN 4000896217229
    Manufacturer number 848Z-15
    L-Number L60140 5481

    Description

    Description:

    • Crowfoot Wrenches
    • For union nuts and tube connections
    • Square socket
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Outside 12-point profile
    • Wrench size: 15 mm
    • Dimensions / length: 38.7 mm
    • Diameter d1 (output side): 24 mm
    • Diameter d2 (drive side): 12.6 mm
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart