Dressing stone 24x13x100 mm 89A120J7AV17

Article no.: 845594
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 845594
    EAN / GTIN 9003178455949
    Manufacturer number 845594
    L-Number L50140 1117

    Description

    Description:

    The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

    Feature:

    • Form: 90AS DRESSING STONE
    • Specification : SD33A 120 JJ7P VK3
    • Dimension (B x C x L): 24 x 13 x 100 mm
    • Diameter: 24 mm
    • Thickness: 13 mm
    • Drill hole: 100 mm
    • Grain size: 120
    • Vs /max: 35 m/s
    • Material suitability: Material-independent

    Advantage:

    • Selection based on individual requirements
    • Good sharpening effect

    Application:

    • Sharpening and cleaning of all CBN and diamond grinding wheels
    • Used in the production and resharpening sector

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart