Insulation knife blades set, 5 pieces, 140 mm long

Article no.: 845155
Set price 5 Piece (1.80 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
534 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 140 mm
Blade width 19 mm
Blade thickness 0.9 mm
Type of product Blade

Identification numbers & Classifications

Article number 845155
EAN / GTIN 4045197373502
Manufacturer number S13695

Description

Application:

For clean cutting of insulation material boards, saving time and effort.

Suitable for:

Insulation knife No. 845150.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart