Snap-off “multisharp” blades set, 10 pieces, 25 mm 10

Article no.: 845125 10
Set price 10 Piece (1.13 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
390 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 25 mm
Blade thickness 0.7 mm
Number of snap-off points 7
Number of blades 10
Type of product Blade

Identification numbers & Classifications

Article number 845125 10
EAN / GTIN 2050001962539
Manufacturer number 2048.0700/AB 82

Description

Version:

The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.
Extra-fine and ultra-sharp ground blade.

Suitable for:

General-purpose knives No. 845120 / 845121.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart