“Aluminist” cutter knife with die-cast aluminium handle and locking screw, and 3 snap-off blades

Article no.: 845045
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 170 mm
Type of product Cutter knives

Identification & Classification

Article number 845045
Copy
EAN / GTIN 4975364019240
Copy
Manufacturer number AC501SHOF
Copy
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

High quality professional version of die-cast aluminium, powder-coated. Blade extends and retracts in a precise metal guide. With 3 snap-off blades with 8 segments, 18 mm wide. Quality blades, extremely sharp, with long working life.
With clamping screw for stopping the blade.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart