{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 100 mm | |
Blade width | 18 mm | |
Blade thickness | 0.5 mm | |
Number of snap-off points | 8 | |
Number of blades | 10 | |
Type of product | Blade |
Article number | 845021 10 | |
EAN / GTIN | 2050001962492 | |
Manufacturer number | 2057.0500/AB 22 | |
Manufacturer | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com |