• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Stud extractor set ∙ 1/2 inch (12.5 mm) square, hollow ∙ 5-pieces

Article no.: 844/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 844/5
EAN / GTIN 4000896035878
Manufacturer number 844/5
L-Number L60140 2082
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 1.34 kg
  • Number of tools: 5

Supplied with:

Stud bolt extractor 844-6 ∙ 844-7 ∙ 844-8 ∙ 844-10 ∙ 844-12

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart