Stud bolt extractor ∙ 1/2 inch (12.5 mm) square, hollow ∙ 27 mm

Article no.: 844-10
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 844-10
EAN / GTIN 4000896035809
Manufacturer number 844-10
L-Number L60140 742
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For installing and removing stud bolts and set screws with right-hand or left-hand thread without damage
  • Inside square Drive 12.5 = 1/2″ or
    Wrench size 21 mm outside hexagon
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 75 mm
  • Diameter: 27 mm
  • Net weight: 0.19 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart