Snap knife, 18 mm

Article no.: 844.SE18
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 844.SE18
EAN / GTIN 3148517705401
Manufacturer number 844.SE18
L-Number L60130 1157

Description

Description:

  • Cutter with break-off blade
  • Ergonomic ABS handle with soft coating
  • Stainless steel blade guide
  • Automatic blade lock
  • Magazine with 2 blades
  • Integrated blade break-off device

Feature:

  • E [mm]: 24
  • H [mm]: 43
  • L [mm]: 172
  • [g]: 90

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart