Snap knife auto reload, 18 mm

Article no.: 844.S18PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 844.S18PB
EAN / GTIN 3148517781382
Manufacturer number 844.S18PB
L-Number L60130 3497

Description

Description:

  • Cutter with break-off blade and automatic blade feed
  • Ergonomic ABS handle with soft coating
  • Stainless steel blade guide
  • Knurl for blade locking
  • Magazine with 6 blades
  • Integrated blade break-off device

Feature:

  • H [mm]: 47
  • L [mm]: 172
  • [g]: 160

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart