Safety knife with retractable bladeSafety Lock System

Article no.: 844.DSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 844.DSLS
EAN / GTIN 3662424028489
Manufacturer number 844.DSLS
L-Number L60130 8421

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • Automatic retraction of the blade as soon as it is no longer used
  • Zamak housing
  • ABS slider with frontal or lateral thumb recess
  • Supplied with 3 blades (1 mounted as well as magazine with 2 blades in housing)

Feature:

  • min. - max. H [mm]: 40.5 - 44.0
  • L [mm]: 176
  • [g]: 210

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart