Retractable blade safety knife, non packaged

Article no.: 844.D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 844.D
EAN / GTIN 3148512070085
Manufacturer number 844.D
L-Number L60130 4956

Description

Description:

  • Automatic retraction of the blade as soon as it is no longer used
  • Zamak housing
  • ABS slider with frontal or lateral thumb recess
  • Supplied with 3 blades (1 mounted as well as magazine with 2 blades in the housing)

Feature:

  • min. - max. H [mm]: 40.5 - 44.0
  • L [mm]: 176
  • [g]: 185

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart