Twin blade electrical knife,

Article no.: 843
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification numbers & Classifications

Article number 843
EAN / GTIN 3148512069805
Manufacturer number 843
L-Number L60130 5549

Description

Description:

  • Length when folded: 100 mm
  • Polished stainless steel blades
  • Curved blade, length: 65 mm
  • Straight blade, length: 80 mm
  • Wooden handle
  • Cutting edge length: 60 mm
  • Overall length: 165/180 mm

Feature:

  • L [mm]: 100
  • [g]: 115

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart