Universal thread repair tool

Article no.: 842AG-4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread re-cutting tool

Identification & Classification

Article number 842AG-4
Copy
EAN / GTIN 4000896170739
Copy
Manufacturer number 842AG-4
Copy
L-Number L60140 3267
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Trimming right-hand and left-hand threads (observe direction of rotation)
all forms of metric and non-metric threads (60° flank measurement)
  • For thread diameters 35 – 152 mm (13/8″ – 6″)
  • Quick fixation due to adjusting screw
  • Repairs right- and left-hand threads
  • 2 parallel blades ensure perfect thread repair
  • Slip-on extension lever
  • 60° thread flank
  • Only 1.8 kg
  • Net weight: 2.03 kg

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart