Diamond resin-bonded for dry grinding 125 x 23 x 20 mm 5 - 4

Article no.: 842923
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 842923
EAN / GTIN 9003178429230
Manufacturer number 842923
L-Number L50140 2921

Description

Description:

With this tool you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. These products are disc and cup wheels in the diamond grain size range D181 - D64. Compared to conventional silicon carbide wheels, diamond wheels exhibit significantly less wear and higher dimensional accuracy.

Feature:

  • Form: 12A2F GRINDING DISC
  • Specification : 5 - 4
  • Dimension (D x T x H): 125 x 23 x 20 mm
  • Diameter: 125 mm
  • Thickness: 23 mm
  • Drill hole: 20 mm
  • Grain size: 151
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • Universal use
  • Long tool lifetimes
  • Cool grinding

Application:

  • For the dry grinding of all tungsten carbide cutting tools in the wood and metal industry as well as various shear blades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart