• This product is only available for business customers.

uvex 1 business Halbschuhe S3 blau Weite 12 Größe 41

Article no.: 8428341
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S3
    EU shoe size 41
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 8428341
    EAN / GTIN 4031101794273
    Manufacturer number 8428341

    Description

    Beschreibung:

    • Produktart: Sicherheitsschuh
    • Produktname: uvex 1 business
    • Produkttyp: Halbschuhe
    • Farbe (Filter): blau
    • Schutzklasse: S3
    • Geschlecht: Herren
    • Größe: 41
    • Verschluss: Schnürsenkel
    • Marke: uvex
    • Zehenkappe: Stahlkappe
    • Fußbett: Klimakomfortfußbett uvex 1 business
    • Obermaterial: Mikrovelours
    • Rutschhemmung: SRC
    • Sohle: uvex 1 business
    • Weite: 12

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart