MM ESB-G 100-13 T06 IC08 Interchangeable Solid Carbide Ball Nose Blank Heads

Article no.: 8421672
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MULTI-MASTER Indexable Solid

Identification numbers & Classifications

Article number 8421672
EAN / GTIN 7291075266092
Manufacturer number 8421672
L-Number L24060 438

Description

Description:

Carbide Blanks, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Diameter (DC) 10 mm

Feature:

  • ection Thread Nominal Size Machine Side (THSZMS) T06
  • Corner Radius (RE) 5.2 mm
  • Cutting Diameter (DC) 10 mm

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart