Set of spare blades 10 pieces 10

Article no.: 842037 10
Set price 10 Piece (0.64 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 43 mm
    Blade width 22 mm
    Blade thickness 0.4 mm
    Number of blades 10
    Type of product Blade

    Identification numbers & Classifications

    Article number 842037 10
    EAN / GTIN 4002632914904
    Manufacturer number 3704060

    Description

    Suitable for:

    Safety knives No. 842025 (up to Cat. 48); 842030; 842035.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart