SECUMAX 145 safety knife 10 pieces 10

Article no.: 842016 10
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Length 118 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842016 10
EAN / GTIN 4002632800658
Manufacturer number 14500112

Description

Version:

Disposable safety knife with concealed blade and 2-in-1 blade head for cutting and scoring. Ergonomic, extremely light-weight handle (12 g) of glass fibre-reinforced plastic.

Application:

For cutting all materials commonly used - be they film, adhesive tape or 1-layer cardboard.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart