Stud extractor set ∙ 25-pieces

Article no.: 841/25
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 841/25
EAN / GTIN 4000896060993
Manufacturer number 841/25
L-Number L60140 504
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Removing broken bolts and screws 6 to 15 mm ⌀25 pieces, in plastic box
  • Plastic box
  • Surface: burnished, oiled
  • Net weight: 0.66 kg
  • For turning out broken bolts and screws
  • Application:
    1. Bore up with drill and tapping sleeve
    2. Insert grooved stud extractor
    3. Put on union nut and screw out broken bolt or screw
  • Number of tools: 25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart