uvex quatro GTX Low shoes S3 Black Widths 11 Sizes 46

Article no.: 8406246
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S3
    EU shoe size 46
    Colour schwarz
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 8406246
    EAN / GTIN 4031101829876
    Manufacturer number 8406246
    L-Number L01670 10

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex quatro GTX
    • Product type: Low shoes
    • Search colour (filter): Black
    • Protection class: S3
    • Gender: Women/Men
    • Sizes: 46
    • Fastening: Shoe laces
    • Brand: uvex
    • Toe cap: Steel cap
    • Insole: Comfortable climatic insole
    • Outer material: Leather
    • Slip resistance: SRC
    • Sole: uvex quatro STX
    • Widths: 11

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart