SwissGrip screwdriver for TorxPlus® screws

Article no.: 8401.7 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8401.7 50
EAN / GTIN 7610733200030
Manufacturer number PB 8401.7-50
L-Number L60060 1218

Description

Description:

  • SwissGrip screwdrivers
  • for Torx Plus®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 50 mm
  • Diameter: 3 mm
  • For metal screws M: 2 mm
  • Full length screwdriver: 127 mm
  • Profile: for Torx Plus® screws
  • Torx® TXP screw size: 7

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart