Lock-back knife with bi-material handle

Article no.: 840.FPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification numbers & Classifications

Article number 840.FPB
EAN / GTIN 3148519062328
Manufacturer number 840.FPB
L-Number L60130 10303

Description

Description:

  • Polished stainless steel blade
  • One part of the blade is smooth for precise cuts and another part of the blade is serrated for strong cuts
  • Quick opening, with a single hand
  • Tip at the end of the knife: Glass-breaking function
  • Blade lock
  • Universal suspension eye
  • With belt clip for easy attachment directly to the belt
  • Length when folded: 115 mm
  • Overall length: 186 mm
  • Supplied in vertical nylon pouch, hooks onto belt

Feature:

  • L [mm]: 115
  • [g]: 170

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart