Spherical head long keys set, 9 pieces

Article no.: 83SHST.JP9A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 83SHST.JP9A
EAN / GTIN 3662424000638
Manufacturer number 83SHST.JP9A
L-Number L60130 6643

Description

Description:

  • Made of stainless steel, art. no. X46Cr13. Also used for high quality cutlery, surgical instruments, brake discs
  • Vacuum hardening = Guarantees the mechanical properties and corrosion resistance
  • Successful bacterial tests after sterilisation in autoclave (20 min at 120°C, overpressure 1 bar)
  • The pin spanners are offered in a compact holder with flap so that the desired size can be selected quickly

Feature:

  • Weight in grams: 365

Supplied with:

  • Hexagonal [mm]: 1.5 - 2.0 - 2.5 - 3.0 - 4.0 - 5.0 - 6.0 - 8.0 - 10.0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart