Spherical head long keys set, 9 pieces

Article no.: 83SH.JPAA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 83SH.JPAA
    EAN / GTIN 3148519197716
    Manufacturer number 83SH.JPAA
    L-Number L60130 5364

    Description

    Description:

    • The pin spanners are offered in a compact holder with a flap so that the desired size can be quickly selected

    Feature:

    • Weight in grams: 270

    Supplied with:

    • Hexagonal [mm]: 1.5 - 2.0 - 2.5 - 3.0 - 4.0 - 5.0 - 6.0 - 8.0

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart