Inch long hexagonal key set, 13 pieces

Article no.: 83SH.JP13U
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 83SH.JP13U
EAN / GTIN 3662424040450
Manufacturer number 83SH.JP13U
L-Number L60130 8109

Description

Description:

  • The pin spanners are offered in a compact holder with a flap so that the desired size can be quickly selected

Feature:

  • Weight in grams: 390

Supplied with:

  • Hex [mm]: 050, 1/16, 5/64, 7/64, 9/64, 1/4, 3/32, 1/8, 5/32, 3/16, 7/32, 5/16, 3/8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart