Extra long keys spherical head kit, 9 pieces

Article no.: 83S.JP9AL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 83S.JP9AL
EAN / GTIN 3148519199819
Manufacturer number 83S.JP9AL
L-Number L60130 5672

Description

Description:

  • The pin spanners are offered in a compact holder with a flap so that the desired size can be quickly selected

Feature:

  • Six-edge [mm]: 1.5 - 2.0 - 2.5 - 3.0 - 4.0 - 5.0 - 6.0 - 8.0 - 10.0
  • Key: 83S.L
  • [g]: 350

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart