Extra long key, spherical head, 5 mm

Article no.: 83S.5L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 83S.5L
EAN / GTIN 3148511248973
Manufacturer number 83S.5L
L-Number L60130 7050

Description

Description:

  • Larger lengths: more leverage, more power, better accessibility
  • phosphated

Feature:

  • A [mm]: 5.0
  • H [mm]: 28
  • H x L [mm]: 28 x 159
  • L [mm]: 159
  • [g]: 36

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart