Desoldering pump

Article no.: 839A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 839A
EAN / GTIN 3148512069010
Manufacturer number 839A
L-Number L60130 1941

Description

Description:

  • Dual seal: one is dirt-repellent so that the second can seal perfectly

Feature:

  • L [mm]: 190
  • [g]: 75

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart