Spare blade with screw 1

Article no.: 839660 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
225 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for hole ⌀ 3 mm - 5.5 mm
Type 1
Type of product Blade

Identification numbers & Classifications

Article number 839660 1
EAN / GTIN 7290003237500
Manufacturer number BR1001

Description

Application:

Ideal for external and internal hole deburring where access is difficult.

Suitable for:

External and internal hole deburrer No. 839650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart