Empty inlay L.350mm W.175mm

Article no.: 83820360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 83820360
EAN / GTIN 4018754175185
Manufacturer number 83820360
L-Number L60010 3184

Description

Description:

  • 175 x 350 x 30 mm
  • Empty insert

Feature:

  • Height mm (h): 30 mm
  • Length [mm): 350 mm
  • Weight: 30 g
  • Width mm (b): 175 mm
Direct purchase

Sign in to your Account

To shopping cart