Empty inlay

Article no.: 83812027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 83812027
EAN / GTIN 4018754054183
Manufacturer number 83812027
L-Number L60010 5331

Description

Description:

  • Tool inserts create perfect order in tool cases, workshop trolleys and benches
  • All tools are well sorted, ready to hand and always safe in their place
  • Made of skydrol-resistant and oil-resistant plastic
  • Protects the tool from damage

Feature:

  • Height mm (h): 30 mm
  • Length [mm): 345 mm
  • Weight: 115 g
  • Width mm (b): 175 mm
Direct purchase

Sign in to your Account

To shopping cart