Universal scraper with carbide blade 25 mm

Article no.: 837650 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade width 25 mm
    overall length 200 mm
    Type of product Scrapers

    Identification numbers & Classifications

    Article number 837650 25
    EAN / GTIN 7311518221614
    Manufacturer number 625

    Description

    Version:

    Ergonomic 2-component handle with replaceable carbide blade.
    Ergonomic 2−component handle with exchangeable carbide blade.
    Blade with three sharp faces, including plastic case with belt clip.

    Supplied with:

    Plastic case with belt clip.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart