{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size of carbide insert | 20×25×2 mm | |
Blade width | 20 mm | |
overall length | 420 mm | |
Number of cutting edges Z | 4 | |
Type of handle | Varnished wooden handle | |
Material of handle | Wood | |
Material of blade | Carbide | |
Type of product | Scrapers |
Article number |
837520 20
Copy |
|
EAN / GTIN |
4049002021077
Copy |
|
Manufacturer number |
R465 020 0
Copy |
|
Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |