Spare blade straight (80×4.2 mm) Tool steel

Article no.: 836410
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,791 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 4.2 mm
Number of blades 1
Material of blade Tool steel
Type of product Blade

Identification numbers & Classifications

Article number 836410
EAN / GTIN 7290003241149
Manufacturer number BT8001

Description

Suitable for:

Precision scrapers No. 836400, 519700_2 and 836435.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart