MARTOR INDUSTRIAL BLADE 83630 , 500 blades

Article no.: 83630.35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 83630.35
EAN / GTIN 4002632916434
Manufacturer number 83630.35
L-Number L60170 758

Description

Description:

INDUSTRIAL BLADE NO. 83630 from MARTOR is a high-quality blade made of stainless steel with TiN-coating. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 43.2 mm long, 22 mm wide and 0.30 mm thick. The oil used for the blade is food safe.

INDUSTRIAL BLADE NO. 83630 is available under order number 83630.35 as 500 pieces. The blade can be used in the following MARTOR knives: SECUMAX COUPPY, SECUMAX MOBILEX, SECUMAX SNITTY, SECUMAX SALVEX SOS.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    4-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Blade shape: Rounded-tip industrial blade
  • Base material: Steel
  • Stainless steel blade: yes
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 4-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart