Shelved trolley with tubes

Article no.: 8352
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 8352
    EAN / GTIN 4017976083520
    Manufacturer number 8352
    L-Number L90080 975

    Description

    Version:

    disassembled

    Description:

    Modular system: Shelved trolleys made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction. Ends of tubular construction with intermediate uprights at intervals of approx. 130 mm. 1 fix and 4 variable shelves made of special wood material boards, surface beech grain. Variable use of shelves, in a grid of 100 mm. Capacity of shelf 90 kg. Wheels: 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

    Feature:

    Total load capacity (kg): 600
    Load capacity per shelf (kg): 90
    Length of usable platform (mm): 1000
    Width of usable platform (mm): 700
    Total length (mm): 1169
    Total width (mm): 709
    Total height (mm): 1800
    Shelf heights (mm): 269, 569, 869, 1169, 1469
    Tyres: TPE
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart