MecaTorque, torque lever handle with analog scale

Article no.: 8326.Set A1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 8326.Set A1
EAN / GTIN 7610733247349
Manufacturer number PB 8326.Set A1

Description

Description:

  • MecaTorque, torque screwdriver with analog scale, lever handle, set in a practical ToolBox
  • for screwdriving work with repeatable tightening torque (certified +/- 6% )
  • for machining, interchangeable blades PB 225 for Torx® and hexagon socket screws, torque range 3.2–16.0 Nm
  • interchangeable blades with precise, true-to-size tips, optimal fit in the screw heads
  • lever handle with soft surface, pleasant grip and optimum force transmission
  • automatic release, supported by an audible and perceptible click
  • turnable head with analog scale, easily adjustable without auxiliary tools
  • with recalibration tool, to set the scale for adjustement during recalibration
  • guarantee for torque handles, 3 years from the purchase date for manufacturing and material errors
  • calibration and, where necessary, alignment recommended after 5000 clicks or once a year
  • calibration recommended via accredited test center or manufacturer

Feature:

  • Profile: for hexagon socket screws inch
  • Profile: for Torx® screws
  • Tool set: Yes
  • Socket head (mm): 4, 5, 6
  • For Torx® screws: 20, 25, 30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart