Adjustable tap wrench, M5 to M12

Article no.: 831.2
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
    Type of product Tap wrench

    Identification numbers & Classifications

    Article number 831.2
    EAN / GTIN 3148512066200
    Manufacturer number 831.2
    L-Number L60130 1027

    Description

    Description:

    • Die-cast zamak housing, jaws ground and hardened
    • hammer-finish grey lacquer

    Feature:

    • L [mm]: 300
    • max. Span [mm]: 4-11
    • min. Span [mm]: 4-11
    • with female thread: M5->M12
    • [g]: 300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart