• The item cannot be ordered due to missing prices.

Shelved trolley ″GREY EDITION″

Article no.: 8303/7016
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 8303/7016
EAN / GTIN 4017976383033
Manufacturer number 8303/7016
L-Number L90080 1313

Description

Version:

mounted

Description:

Modular system: Shelved trolleys made of tubular and sectional steel, welded and powder coated anthracite grey RAL 7016, bolted construction. Ends of tubular construction, open. 1 fix and 3 variable shelves made of special wood material boards, surface grey. Variable use of shelves, in a grid of 100 mm. Capacity of shelf 90 kg. Wheels: 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 600
Load capacity per shelf (kg): 90
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Total length (mm): 1369
Total width (mm): 809
Total height (mm): 1800
Shelf heights (mm): 269, 669, 1069, 1469
Tyres: TPE
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart