Version:
disassembled
Description:
Modular system: Shelved trolleys made of tubular and sectional steel, welded and powder coated anthracite grey RAL 7016, bolted construction. Ends of tubular construction, open. 1 fix and 3 variable shelves made of special wood material boards, surface grey. Variable use of shelves, in a grid of 100 mm. Capacity of shelf 90 kg. Wheels: 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Tyres: TPE
Note:
according to EN 1757-3