1,000 V insulated hexagonal key, 3 mm

Article no.: 83.3AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Control panel key

Identification numbers & Classifications

Article number 83.3AVSE
EAN / GTIN 3148511246665
Manufacturer number 83.3AVSE
L-Number L60130 3258

Description

Description:

  • Insulation with safety colour code
  • Wrench made of hardened alloy steel. It has a higher resistance than required by the standards

Feature:

  • d [mm]: 3
  • L [mm]: 125
  • L1 [mm]: 85
  • L2 [mm]: 12
  • [g]: 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart