Pipe Wrench S-Type with fast adjustment red powder-coated 560 mm

Article no.: 83 60 020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 83 60 020
    EAN / GTIN 4003773078838
    Manufacturer number 83 60 020
    L-Number L70010 1512

    Description

    Description:

    • Pinch guard prevents operators' fingers being pinched
    • time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button
    • less effort required due to self-locking action
    • no unintentional shifting of the pliers handles
    • high wear resistance due to the additionally hardened teeth
    • maximum load capability thanks to completely hardened handles
    • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

    Feature:

    • Capacities for pipes (diameter): Ø 2 3/4in
    • Capacities for pipes (diameter): Ø 70mm
    • Capacities for nuts: 70mm
    • Inner diameter, inches: Ø 2 in
    • Pipe inner dia.: 50mm
    • red powder-coated

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart