Pipe Wrench S-Type red powder-coated 245 mm

Article no.: 83 30 005
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 83 30 005
Copy
EAN / GTIN 4003773025221
Copy
Manufacturer number 83 30 005
Copy
L-Number L70010 415
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • slim, S-type jaw
  • jaws with offset teeth in opposite direction
  • teeth additionally induction-hardened
  • three-point contact on pipes, self-locking
  • I-beam handle design
  • captive adjusting nut
  • red powder-coated, jaws bright ground
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Clamping width: 35mm
  • Capacities for pipes (diameter): Ø 1 1/2in
  • Capacities for pipes (diameter): Ø 35mm
  • Capacities for nuts: 35mm
  • Inner diameter, inches: Ø 1/2in
  • red powder-coated

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart