Pipe Wrench 45° red powder-coated 320 mm

Article no.: 83 20 010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 83 20 010
EAN / GTIN 4003773014218
Manufacturer number 83 20 010
L-Number L70010 418

Description

Description:

  • Swedish pattern
  • 45° angled jaws
  • jaws with offset teeth in opposite direction
  • teeth additionally induction-hardened
  • I-beam handle design
  • captive adjusting nut
  • red powder-coated, jaws bright ground
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Clamping width: 42mm
  • Capacities for pipes (diameter): Ø 1 5/8in
  • Capacities for pipes (diameter): Ø 42mm
  • Capacities for nuts: 42mm
  • Inner diameter, inches: Ø 1 in
  • red powder-coated

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart