Pipe Wrench 90° red powder-coated 650 mm

Article no.: 83 10 030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 83 10 030
EAN / GTIN 4003773022329
Manufacturer number 83 10 030
L-Number L70010 414

Description

Description:

  • Swedish pattern
  • 90° angled jaws
  • jaws with offset teeth in opposite direction
  • teeth additionally induction-hardened
  • I-beam handle design
  • captive adjusting nut
  • red powder-coated, jaws bright ground
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Clamping width: 110mm
  • Capacities for pipes (diameter): Ø 4 3/8in
  • Capacities for pipes (diameter): Ø 110mm
  • Capacities for nuts: 105mm
  • Inner diameter, inches: Ø 3 in
  • red powder-coated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart