Pipe Wrench 90° red powder-coated 420 mm

Article no.: 83 10 015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 83 10 015
    EAN / GTIN 4003773014195
    Manufacturer number 83 10 015
    L-Number L70010 412

    Description

    Description:

    • Swedish pattern
    • 90° angled jaws
    • jaws with offset teeth in opposite direction
    • teeth additionally induction-hardened
    • I-beam handle design
    • captive adjusting nut
    • red powder-coated, jaws bright ground
    • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

    Feature:

    • Clamping width: 60mm
    • Capacities for pipes (diameter): Ø 2 3/8in
    • Capacities for pipes (diameter): Ø 60mm
    • Capacities for nuts: 60mm
    • Inner diameter, inches: Ø 1 1/2in
    • red powder-coated

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart