Key metric 1.5 mm Non Sparking Tools

Article no.: 82H.1.5SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 82H.1.5SR
EAN / GTIN 3148518747790
Manufacturer number 82H.1.5SR
L-Number L60130 7650

Description

Description:

  • Pin key sparkless short 1.5 mm

Feature:

  • A [mm]: 1.5
  • D [mm]: 3,0
  • H [mm]: 13
  • L [mm]: 38
  • L1 [mm]: 5
  • Weight in grams: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart